Shop All Kitchen Faucets
Dominion Faucets
Wide Spread Faucet, CP, 1.5 gpm, w/Br Popup
Mfr # 77-5700
Zoro # G3423362
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 6" to 12"
- Finish Chrome
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 1.20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-5700
- Zoro # G3423362
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 6" to 12" |
Finish | Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.20 gpm |
Item | Wide Spread Faucet,CP,1.5 gpm,w/Br Popup |
Description
Wide Spread Faucet,CP,1.5 gpm,w/Br Popup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Steel Channe l13/16in (2400700106)
- THRIFCO PLUMBING 1/2 Inch 90 deg Street Elbow Brass (9316024)
- TOTO Basic Square Push Plate - Matt E Silver (YT920#MS)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHF200)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1182)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-PN-PR-DST)
- Dominion Faucets Kitchen Faucets