Shop All Kitchen Faucets
Dominion Faucets
Wide Spread Faucet, BN, 1.5 gpm, w/Br Popup
Mfr # 77-5705
Zoro # G3423371
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 6" to 12"
- Finish Brushed Nickel
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 1.20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-5705
- Zoro # G3423371
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 6" to 12" |
Finish | Brushed Nickel |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.20 gpm |
Item | Wide Spread Faucet,BN,1.5 gpm,w/Br Popup |
Description
Wide Spread Faucet,BN,1.5 gpm,w/Br Popup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Satin Nicke (493244H-07)
- TOTO Seat, Elongated Trad, Soft Close, Cott, With Cover, polypropylene (SS154#01)
- KOHLER Flush Valve Kit (85159)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (77-2100)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4219)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- PFISTER Faucet Side Sprays, SIDE SPR W/ Q/C HS F036-4SV CR (951-224A)
- Dominion Faucets Kitchen Faucets