Shop All Kitchen Faucets
Dominion Faucets
Single Lever Faucet, Pull Down Sprayer CP
Mfr # 77-4500
Zoro # G0474428
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-4500
- Zoro # G0474428
- UPC # 26607081297
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Lever Handle |
Item | Faucet Service Kit |
Description
Item Single Lever Faucet,Pull Down Sprayer CP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191645)
- PROPLUS 0.50 Dia Teflon Flat Washer 00 (558539)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Brushed Nickel (7075200.295)
- KISSLER Grid Strainer Drain Assembly, Brass, 17ga. (08-1005)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (77-4891)
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Manual, 8" Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2120)
- CLEVELAND Kettle Faucet (KE50973)
- Dominion Faucets Kitchen Faucets