Shop All Kitchen Faucets
Dominion Faucets
Single Lever Faucet, Pull Down Sprayer BN
Mfr # 77-4505
Zoro # G0474400
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-4505
- Zoro # G0474400
- UPC # 026607081303
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Finish | Brushed Nickel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Lever Handle |
Item | Faucet Service Kit |
Description
Item Single Lever Faucet,Pull Down Sprayer BN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- AMERICAN STANDARD R3406A-1On T/Colony B-S- (M907522-0020A)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-F600-75)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4500)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (77-2100)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1182)
- DOMINION FAUCETS Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (77-1206)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (77-4891)
- DELTA Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet (9913-BL-DST)
- Dominion Faucets Kitchen Faucets & Accessories