Shop All Kitchen Faucets
Dominion Faucets
Single Lever Faucet, Pull Down Sprayer BN
Mfr # 77-4219
Zoro # G0474419
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-4219
- Zoro # G0474419
- UPC # 026607517239
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 or 3 |
Finish | Brushed Nickel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Faucet Service Kit |
Description
Item Single Lever Faucet,Pull Down Sprayer BN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- AMERICAN STANDARD Heritage 4.5In Offset Drain (7723018.002)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-3562)
- BECKETT 20 ft. Vinyl Tubing (8088410)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Manual, 8" Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2120)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4500)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- MOEN Moen Adler 82663/82403 Tub/Shower Faucet, 3-Handle, Metal, Chrome (82663/82403)
- Dominion Faucets Kitchen Faucets