Shop All Kitchen Faucets
Dominion Faucets
Manual, 8" Mount, 2 Hole Straight Kitchen Faucet
Mfr # 77-8600
Zoro # G5065846
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dominion Faucets
- MFR # 77-8600
- Zoro # G5065846
- UPC # 026607021989
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2'' IPS |
Spout Length | 8" |
Manufacturers Warranty Length | 1 yr. |
Height | 3" |
Water Inlet Connection Size | 1/2 in |
Description
Item Straight Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, SS, Bolt, 4.766", 5.062" (STBC500)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1-1/2 in Pipe Size (411015)
- SHARKBITE WATER SOFTNR HOSE 3/4X1"" (U3086FLEX24LF)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4219)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1182)
- T&S BRASS Faucet, 8"Wall , 14"Spt, Leadfree (B-2299)
- Dominion Faucets Kitchen Faucets & Accessories