Shop All Bathroom Sink Faucets
Dominion Faucets
Manual 8" Mount, 1 Hole Bathroom Faucet, Chrome
Mfr # 77-1800
Zoro # G7594666
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-1800
- Zoro # G7594666
- UPC # 026607300480
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Height | 6" |
Overall Height | 6" |
Description
Item Low Arc Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (429015BC)
- ROHL Brass Cartridge Nut Only (C7281)
- ASAHI 1/4" FNPT x Barb PVC Ball Valve 2-Way (1082002)
- KOHLER Valvet, Ccw Close W/ Brass Plunger (30127-BC)
- DOMINION FAUCETS Dual Handle Laboratory Faucet, Chrome (77-3302)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- DOMINION FAUCETS Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1181)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-3293)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1006)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1005)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-VLEHAB)
- Dominion Faucets Bathroom Sink Faucets & Accessories