Shop All Kitchen Faucets
Dominion Faucets
Kitchen Faucet, S/L, Crm Disc, CP, 1.75 gpm
Mfr # 77-3850
Zoro # G3423423
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
- Handle Type Loop Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-3850
- Zoro # G3423423
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Brushed Nickel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Loop Handle |
Item | Kitchen Faucet |
Description
Kitchen Faucet,S/L,Crm Disc,CP,1.75 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSW Hot Stem Assembly w/ Handle (AA-101)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1200TE)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 1/4" Male NPT (PL3/8-N2)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4219)
- DOMINION FAUCETS Manual, 8" Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2120)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (77-8600)
- OAKBROOK COLLECTION Fauct Tss Chrome 3Handle (834X-0001)
- Dominion Faucets Kitchen Faucets