Shop All Kitchen Faucets
Dominion Faucets
Kitchen Faucet, S/L, Crm Disc, BN, 1.75 gpm
Mfr # 77-3851
Zoro # G3423478
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Brushed Nickel
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-3851
- Zoro # G3423478
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Brushed Nickel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Loop Handle |
Item | Kitchen Faucet,S/L,Crm Disc,BN,1.75 gpm |
Description
Kitchen Faucet,S/L,Crm Disc,BN,1.75 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Sage Tank Lever Bright Chrome (DN6801CH)
- ZURN P6003-1-A-Aa-Cp - 3/4" X 13" Flush Tube/ (P6003-1-A-AA-CP)
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi (E-C1H9A1B1AN1)
- ZURN Sensor Faucet (Z6915-XL-N)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4219)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4500)
- MOEN Handle Kit, Chrome, Single Lever (94740)
- Dominion Faucets Kitchen Faucets