Shop All Kitchen Faucets
Dominion Faucets
Kitchen Faucet, S/L, BN, Loop Hndl, 1.75 gpm
Mfr # 77-1852
Zoro # G3423450
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Brushed Nickel
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dominion Faucets
- MFR # 77-1852
- Zoro # G3423450
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Brushed Nickel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Loop Handle |
Item | Kitchen Faucet,S/L,BN,Loop Hndl,1.75 gpm |
Description
Kitchen Faucet,S/L,BN,Loop Hndl,1.75 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN LC-PS - 4" ABS Adapter (LC-PS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, Socket x Socket (BFA1060SES)
- ROHL Lux Hot Water Dispenser (G7545LMAG-2)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- DOMINION FAUCETS Manual, 8" Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2120)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (77-4891)
- DOMINION FAUCETS Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (77-1206)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- KOHLER Artifacts Touchless Pull-Down Kitchen Sink Faucet (29709-VS)
- Dominion Faucets Kitchen Faucets