Shop All Kitchen Faucets
Dominion Faucets
Kitchen Faucet, CP, 1.75 gpm, w/Black Spray
Mfr # 77-1183
Zoro # G3423310
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
- Handle Type Solid Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-1183
- Zoro # G3423310
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Solid Handle |
Item | Kitchen Faucet |
Description
Kitchen Faucet,CP,1.75 gpm,w/Black Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- KOHLER Artifacts Showerarm And Flange (72775-BV)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU6)
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- DOMINION FAUCETS Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (77-1206)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4500)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- DELTA Trinsic Single Handle Pull-Down Kitchen Faucet (9159-DST-CDN)
- Dominion Faucets Kitchen Faucets