Shop All Kitchen Faucets
Dominion Faucets
Kitchen Faucet, CP, 1.75 gpm, Arc Spout
Mfr # 77-5100
Zoro # G3423548
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-5100
- Zoro # G3423548
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Euro-Style Handle |
Item | Kitchen Faucet,CP,1.75 gpm,Arc Spout |
Description
Kitchen Faucet,CP,1.75 gpm,Arc Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5509105)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1X1/2" (4307000552)
- SLOAN Cartridge Kit, Urinals (WES150)
- T&S BRASS Faucet, 4"Deck, 6"Spt, Leadfree For - Part# B0228M (B0228M)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1182)
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (77-8600)
- T&S BRASS Faucet, Deck Mount - 8" Center (-1120-LN)
- Dominion Faucets Kitchen Faucets & Accessories