Shop All Kitchen Faucets
Dominion Faucets
Kitchen Faucet, BN, 1.75 gpm, Arc Spout
Mfr # 77-6205
Zoro # G3423539
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Brushed Nickel
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dominion Faucets
- MFR # 77-6205
- Zoro # G3423539
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Brushed Nickel |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Item | Kitchen Faucet,BN,1.75 gpm,Arc Spout |
Description
Kitchen Faucet,BN,1.75 gpm,Arc Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET PVC Clamp-on Saddles, 3 (PV8S030)
- BRADLEY Faucet Adapter 3/4-11-1/2 GA HSE (153-401GR)
- QUICK FITTING ELBOW 1/2 X 1/2 IN (LF813)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline (V150BL)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4219)
- DOMINION FAUCETS Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (77-1206)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- DELTA Leland Single Handle Pull-Down Bar / Prep Faucet with Touch2O Technology (9678T-SP-DST)
- Dominion Faucets Kitchen Faucets