Shop All Kitchen Faucets
Dominion Faucets
Kitchen Faucet, BN, 1.75 gpm, Arc Spout
Mfr # 77-5200
Zoro # G3423557
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Brushed Nickel
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-5200
- Zoro # G3423557
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Brushed Nickel |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Euro-Style Handle |
Item | Kitchen Faucet,BN,1.75 gpm,Arc Spout |
Description
Kitchen Faucet,BN,1.75 gpm,Arc Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- SPEAKMAN Bathroom Faucet, 1.5 gpm, Aerator (RPG05-0915)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF20401A)
- KOHLER Replacement Kit:60 Header, Roller, Bumper (1299901-01-MX)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4505)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4500)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (77-2100)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1182)
- DOMINION FAUCETS Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (77-1206)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer BN (77-4219)
- COMFORTCORRECT 3190-41-CH-BC-Z Chrome Wall Kitchen Faucet (CO138358)
- Dominion Faucets Kitchen Faucets