Shop All Bathroom Sink Faucets
Dominion Faucets
Dual Handle Laboratory Faucet, Chrome
Mfr # 77-3390
Zoro # G3423222
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Finish Chrome
- Flow Rate 1.5 gpm
- Number of Handles 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-3390
- Zoro # G3423222
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Finish | Chrome |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Item | Laboratory Faucet |
Material | Brass |
Description
Item Lavatory Faucet,CP,Washless,1.5 gpm,w/Popup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC1210PK)
- KOHLER 1-1/2 " Dia., Brass, PVC, Chrome Finish, Tile-In, Shower Drain (K-9136-CP)
- ANVIL Tee, Forged Steel, 1 1/2 in, Class 3000 (0361502255)
- CHICAGO FAUCET Sill Faucet, Tee, 1/2" FNPT, 1, Cast Brass (952-12CP)
- DOMINION FAUCETS Manual 4.6" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1626)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1005)
- DOMINION FAUCETS Single Handle Laboratory Faucet, Chrome (77-1631)
- DOMINION FAUCETS Dual Handle Laboratory Faucet, Chrome (77-3302)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-3293)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10215-4-CP)
- Dominion Faucets Bathroom Sink Faucets & Accessories