Shop All Bathroom Sink Faucets
Dominion Faucets
Dual Handle Laboratory Faucet, Chrome
Mfr # 77-3302
Zoro # G3423170
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- ADA Compliant Yes
- Finish Chrome
- Handle Type Wing Handle
- Flow Rate 2.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominion Faucets
- MFR # 77-3302
- Zoro # G3423170
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Wing Handle |
Flow Rate | 2.2 gpm |
Number of Handles | 2 |
Item | Laboratory Faucet |
Material | Brass |
Description
Item Lavatory Faucet,Washless,1.5 gpm,w/Popup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Removal Tool, Dir. Ball (30739)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN9)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- DOMINION FAUCETS Manual 4.6" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1626)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1005)
- DOMINION FAUCETS Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (77-1903)
- DOMINION FAUCETS Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1181)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-3293)
- DOMINION FAUCETS Single Handle Laboratory Faucet, Chrome (77-1631)
- KROWNE Krowne 16196 Single Hole Deck Mount Electronic Senosor Operated Faucet, ADA Compliant (16-196)
- Dominion Faucets Bathroom Sink Faucets & Accessories