Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Pry Bars, 44 In. L, 1-1/2 In. W, Black
Mfr # 14123
Zoro # G1750551
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Capped End Allows, Two Composite Handle
- Material Hardened and Tempered Steel
- Overall Length 44 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dominator
- MFR # 14123
- Zoro # G1750551
- UPC # 045256401645
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 44 in |
Overall Width | 1 1/2 in |
Dia. | 7/8 in |
Handle Length | 10 in |
Bar Diameter | 7/8 in |
End Width | 1 15/16 in |
Bar Width | 7/8 in |
Description
Screwdriver Handle Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 7/8 in, Overall Length 44 in, Number of Nail Slots 0, Bar Shape Square, Bar Diameter 7/8 in, End Angle Style Offset, End Width 1 15/16 in, Handle Length 10 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Capped End Allows, Two Composite Handle, Finish Black Oxide, Handle Color Black, Includes Handle Yes, Insulated Yes, Series Dominator, Weight 9.72 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Fiberglass Handle, Head Weight (Lb.): 3/4 (20543)
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60145)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60143)
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14117)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60141)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- STANLEY CLAW BAR FATMAX 12"" (FMHT55010)
- Dominator Pullers and Separators