Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Pry Bars, 31 In. L, 1-1/2 In. W, Black
Mfr # 60148
Zoro # G3004951
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Capped End, Ergonomically Designed Handle
- Material Hardened and Tempered Steel
- Overall Width 1 1/2 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominator
- MFR # 60148
- Zoro # G3004951
- UPC # 045256601489
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 31 in |
Overall Width | 1 1/2 in |
Dia. | 1/2 in |
Handle Length | 6 7/8 in |
Bar Width | 1/2 in |
Bar Diameter | 1/2 in |
End Width | 1 1/2 in |
Description
Screwdriver Handle Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 1/2 in, Overall Length 31 in, Number of Nail Slots 0, Bar Shape Square, Bar Diameter 1/2 in, End Angle Style Offset, End Width 1 1/2 in, Handle Length 6 7/8 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Capped End, Ergonomically Designed Handle, Finish Black Oxide, Handle Color Black, Includes Handle Yes, Series Dominator, Weight 2.45 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 23mm, Metric, 6 pt. (54RY82)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- STANLEY DeWalt 10 pc Insulated Screwdriver Set (DWHT66417)
- RIDGID Gauges, Gauge, Length (46370)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60146)
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60141)
- DOMINATOR Curvd Pry Bar Set, Hardnd and Temprd Stel (61355)
- PROTO Screwdriver Handle Pry Bar, 3/4 In. W (J2146)
- Dominator Nail Pullers, Wrecking and Pry Bars