Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Pry Bars, 12 In. L, 1-1/2 In. W, Black
Mfr # 60141
Zoro # G1655927
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Capped End, Ergonomically Designed Handle
- Material Hardened and Tempered Steel
- Overall Width 1 1/2 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominator
- MFR # 60141
- Zoro # G1655927
- UPC # 045256601410
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Dia. | 1/2 in |
Handle Length | 5 in |
End Width | 1 1/2 in |
Bar Width | 1/2 in |
Description
Screwdriver Handle Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 1/2 in, Overall Length 12 in, Number of Nail Slots 0, Bar Shape Square, End Angle Style Straight, End Width 1 1/2 in, Handle Length 5 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Capped End, Ergonomically Designed Handle, Finish Black Oxide, Handle Color Black, Includes Handle Yes, Series Dominator, Weight 0.74 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hook Wrench w/Square Nose, 45-50mm (000990045)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18017)
- WESTWARD 8" Insulated Linemans Pliers (3WY50)
- CRESCENT #3 x 2" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB2PH3-25)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60143)
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60145)
- DOMINATOR Pry Bar Set, Hardend and Tempered Steel (61354)
- DOMINATOR Pry Bar, 38-1/2" L, 7" W, 1/2" Thick (14074)
- DOMINATOR Pry Bar, 48" L, 1-5/8" W, 3/4" Thick (14119)
- DOMINATOR Pry Bar, 31" L, 1-5/8" W, 1/2" Thick (14106)
- BOJO TOOLS Long, Narrow Pry Tool "Extreme Material" (ATH-20-XNGL)
- Dominator Pullers and Separators