Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Pry Bars, 12 In. L, 1-1/2 In. W, Black
Mfr # 60140
Zoro # G0281574
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Capped End, Ergonomically Designed Handle
- Material Hardened and Tempered Steel
- Overall Width 1 1/2 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominator
- MFR # 60140
- Zoro # G0281574
- UPC # 045256601403
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Dia. | 1/2 in |
Handle Length | 5 in |
Bar Width | 3/8 in |
End Width | 1 1/2 in |
Description
Screwdriver Handle Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 3/8 in, Overall Length 12 in, Number of Nail Slots 0, Bar Shape Square, End Angle Style Offset, End Width 1 1/2 in, Handle Length 5 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Capped End, Ergonomically Designed Handle, Finish Black Oxide, Handle Color Black, Includes Handle Yes, Series Dominator, Weight 0.74 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (442397)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (15110)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 US)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0140)
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60146)
- DOMINATOR Pry Bars, 31 In. L, 1-1/2 In. W, Black (60148)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- DOMINATOR Pry Bar, 31" L, 1-5/8" W, 1/2" Thick (14106)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60143)
- DOMINATOR Pry Bar, 48" L, 1-5/8" W, 3/4" Thick (14119)
- AMPCO SAFETY TOOLS Drum Opener, 2-3/8" x 3" Blade (DO-100)
- Dominator Pullers and Separators