Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dominator
Pry Bar Set, Hardend and Tempered Steel (Discontinued)
Mfr # 61353
Zoro # G2069401
This Product is Discontinued
Key Features
- Features (2) Composite Ergonomic Handles
- Material Hardened and Tempered Steel
- Overall Length 25 in, 31 in
- Overall Width 5 1/2 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominator
- MFR # 61353
- Zoro # G2069401
- UPC # 045256613536
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 25 in, 31 in |
Overall Width | 5 1/2 in |
Details
Features | (2) Composite Ergonomic Handles |
Material | Hardened and Tempered Steel |
Pry Bar Sub-Category | Pry Bars |
Includes | 25 in and 31 in Curved Tip Pry Bars |
Number of Pieces | 2 |
Item | Pry Bar Set |
Description
Pry Bar Set, Number of Pieces 2, Overall Length 25 in, 31 in, Features (2) Composite Ergonomic Handles, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.