Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Pry Bar, 58" L, 1-5/8" W, 3/4" Thick
Mfr # 14120
Zoro # G9149893
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Capped End Allows, Two Composite Handle
- Material Steel
- Overall Width 1 5/8 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dominator
- MFR # 14120
- Zoro # G9149893
- UPC # 045256141206
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 58 in |
Overall Width | 1 5/8 in |
Handle Length | 10 in |
Dia. | 3/4 in |
Bar Width | 3/4 in |
End Width | 1 7/8 in |
Description
If you are working on a job site, this Dominator 14120 Pry Bar is the tool to have. It has a capped end striking handle for maximum comfort and safety. The 58" long pry bar has an overall width of 1 5/8 in. and thickness of 3/4 in. This pry bar also features a red and black color combination for easy identification. It has a steel construction with 3/4" diameter which makes it ideal for use with larger nails, bolts, or hooks. The Dominator Pry Bar is a versatile tool that will come in handy on any job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X30)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #37 (C73465)
- OTC Short Pick Set, 4pcs. (8262)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14117)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- DOMINATOR Pry Bar, 48" L, 1-5/8" W, 3/4" Thick (14119)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60143)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60141)
- DOMINATOR Pry Bars, 44 In. L, 1-1/2 In. W, Black (14123)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 36" Long, Royal Blue Paint (WB36)
- Dominator Pullers and Separators