Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Pry Bar, 38-1/2" L, 7" W, 1/2" Thick
Mfr # 14074
Zoro # G4331445
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Capped End Striking Handle
- Material Steel
- Overall Length 36 in
- Overall Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominator
- MFR # 14074
- Zoro # G4331445
- UPC # 045256140742
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 7 in |
Handle Length | 7 in |
Dia. | 1/2 in |
Bar Width | 1/2 in |
End Width | 7 in |
Description
When you need to remove nails or pry things apart, the Dominator 14074 Pry Bar is the tool for the job. It has a capped end and striking handle for safety and convenience. This steel wrecking bar measures 38 1/2 in. in length and 7 in. in width. The 1/2" thick pry bar has a dia of 1/2". The red and black colour combination gives it an attractive look that will stand out on your work site. For your next project, equip yourself with this Dominator 14074 Pry Bar to make quick work of removing nails and prying apart boards.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 5-in-1 Manual Staple Gun (T501)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- WESTWARD Three Square File, 6 In, 55/56 TPI (12F787)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14117)
- DOMINATOR Weld Wakker, 12-1/4 in. L, Steel, Black (42020)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- DOMINATOR Pry Bar, 58" L, 1-5/8" W, 3/4" Thick (14120)
- MAYHEW Pry Bar Set, 5 Pieces, Steel (61366)
- Dominator Nail Pullers, Wrecking and Pry Bars