Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Pry Bar, 36" L, 1-5/8" W, 5/8" Thick
Mfr # 14117
Zoro # G9149927
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Capped End Allows, Two Composite Handle
- Material Steel
- Overall Width 1 5/8 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominator
- MFR # 14117
- Zoro # G9149927
- UPC # 045256141176
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 1 5/8 in |
Handle Length | 7 in |
Dia. | 5/8 in |
Bar Width | 5/8 in |
End Width | 1 5/8 in |
Description
Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 5/8 in, Overall Length 36 in, Number of Nail Slots 0, Bar Shape Square, End Angle Style Offset, End Width 1 5/8 in, Handle Length 7 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Capped End Allows, Two Composite Handle, Finish Black Oxide, Handle Color Black, Red, Includes Handle Yes, Insulated Yes, Series Dominator, Standards ASME B107.410-2008, Weight 4.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x2x4-1/2 (C41275)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6974)
- PFERD 8" Hand File - Bastard Cut (11039)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- DOMINATOR Pry Bar, 48" L, 1-5/8" W, 3/4" Thick (14119)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- DOMINATOR Pry Bar, 58" L, 1-5/8" W, 3/4" Thick (14120)
- DOMINATOR Weld Wakker, 12-1/4 in. L, Steel, Black (42020)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14107)
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- ALLPAX Scale Bar, L, 42"- 62" Size, 33-5/16" L (AX1412)
- Dominator Nail Pullers, Wrecking and Pry Bars