Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Pry Bar, 31" L, 1-5/8" W, 1/2" Thick
Mfr # 14106
Zoro # G9149857
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Capped End Allows, Two Composite Handle
- Material Steel
- Overall Width 1 5/8 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dominator
- MFR # 14106
- Zoro # G9149857
- UPC # 045256141060
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 31 in |
Overall Width | 1 5/8 in |
Dia. | 1/2 in |
Handle Length | 7 in |
End Width | 1 5/8 in |
Bar Width | 1/2 in |
Description
The DOMINATOR 14106 Pry Bar is a high-quality tool for pulling nails and tearing apart old boards. The bar has a capped end striking handle that helps protect the head from damage while you are using it. This pry bar features a black, red color combination with an overall length of 31 in. and 1/2" thickness. It also has an overall width of 1 5/8 in., making it easy to get into tight spaces when working on projects. The DOMINATOR 14106 Pry Bar is a sturdy tool that makes your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 4 In Overall Length (C44607)
- KO-KEN Bit Socket XZN M14 Triple Square 100mm 3/8 Sq. Drive (3020.100-M14)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- 5S SUPPLIES Tool Box Foam Insert 16.5in x 36.75in 1/2 InchThick Black (TBF-1636-BLK)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14108)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14107)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60141)
- DOMINATOR Weld Wakker, 12-1/4 in. L, Steel, Black (42020)
- DOMINATOR Pry Bar Set, Hardend and Tempered Steel (61354)
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- MAYHEW Rolling Head Pry Bar, Steel, 16in.L (40101)
- Dominator Nail Pullers, Wrecking and Pry Bars