Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Curvd Pry Bar Set, Hardnd and Temprd Stel
Mfr # 61355
Zoro # G0891782
original price:
$79.29
14% off
new price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (2) Composite Ergonomic Handles
- Material Hardened and Tempered Steel
- Overall Length 12 in, 17 in, 25 in
- Overall Width 5/8 in, 3/4 in, 1 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dominator
- MFR # 61355
- Zoro # G0891782
- UPC # 045256613550
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in, 17 in, 25 in |
Overall Width | 5/8 in, 3/4 in, 1 in |
End Width | 5/8 in, 3/4 in, 1 in |
Bar Width | 5 3/4 in |
Details
Features | (2) Composite Ergonomic Handles |
Material | Hardened and Tempered Steel |
Pry Bar Sub-Category | Pry Bars |
Includes | 12 in, 17 in, and 25 in Pry Bars |
Number of Pieces | 3 |
Handle Material | Acetate |
Item | Curved Pry Bar Set |
Finish | Black Oxide |
Handle Color | Black |
Bar Color | Black |
End Angle Style | Offset |
Bars Included | 12-C, 18-C, Pry Bar Set 7-C |
Includes Handle | Yes |
Weight | 4 lb |
Set Type | Pry Bar Set |
End Style | Chisel |
Bar Material | Steel |
Bar Shape | Square |
Storage Container Type | Tray |
Description
When you are working on demolition, wrecking and prying jobs, you can count on the Dominator 61355 Curved Pry Bar Set. It is designed to help you work more efficiently. This curved pry bar set has three pieces in total. The handles of this set are made of composite ergonomic material for better grip and control. They also have a metal core that provides extra strength when needed. The overall length ranges from 12 in to 25 in, while the width ranges from 5/8 in to 1 in. When it comes to efficiency and safety, you will definitely want to add the Dominator 61355 Curved Pry Bar Set to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Cmm Extension, 20mm Length, M2 (Z3820)
- BOSCH Hammer Bit, SDS Max, Bull Point (HS1904)
- EDWARDS Back Gauge, 48" Size (AC1009)
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14107)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60143)
- DOMINATOR Pry Bar, 38-1/2" L, 7" W, 1/2" Thick (14074)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14117)
- STANLEY Wonder-Bar II, 7-1/2" (55-045)
- Dominator Nail Pullers, Wrecking and Pry Bars