Shop All Wire Connectors
Dolphin Components
Displacement Connnector, 26-16 AWG, PK1000
Mfr # DC-1000-P
Zoro # G1743515
product price: $70.55
/pk 1000, $0.07/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Max. Voltage 300 V
- Application Dry Environment
- Wire Type Electrical, Telecommunications
- Wire Range (Run) 26 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-1000-P
- Zoro # G1743515
- Country of Origin China
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.194 in |
Maximum Run Wire Size | 16 AWG |
Minimum Run Wire Size | 26 AWG |
Run Wire Size Range | 26 AWG - 16 AWG |
Maximum Insulation Diameter | 0.194 in |
Maximum Tap Wire Size | 16 AWG |
Minimum Tap Wire Size | 26 AWG |
Tap Wire Size Range | 26 AWG - 16 AWG |
Description
Insulation Displacement Connector, Color White, Connector Type Run Tap, Insulation Material PVC, Maximum Insulation Diameter 0.194 in, Maximum Operating Temperature 475 Degrees F, Maximum Run Conductors 2, Minimum Run Wire Size 26 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Conductors 2, Minimum Tap Wire Size 26 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 300 V, Number of Ports 1, Contact Finish Nickel, Contact Material Copper, Fill Material No Fill, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- DOLPHIN COMPONENTS Displacement Connector, 26-16 AWG, PK1000 (DC-1000-S)
- BRASSCRAFT CONN GAS 3/4X5/8X36"" (CSSC91R-36 P)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- Dolphin Components Wire Connectors