Shop All Wire Connectors
Dolphin Components
Displacement Connector, 26-16 AWG, PK1000
Mfr # DC-1000-S
Zoro # G1278916
product price: $77.89
/pk 1000, $0.08/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 300 V
- Application Moisture Resistant
- Number of Ports 1
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-1000-S
- Zoro # G1278916
- Country of Origin China
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.194 in |
Run Wire Size Range | 26 AWG - 16 AWG |
Minimum Run Wire Size | 26 AWG |
Maximum Insulation Diameter | 0.194 in |
Minimum Tap Wire Size | 26 AWG |
Maximum Tap Wire Size | 16 AWG |
Maximum Run Wire Size | 16 AWG |
Tap Wire Size Range | 26 AWG - 16 AWG |
Description
Insulation Displacement Connector, Color Blue, Connector Type Run Tap, Insulation Material PVC, Maximum Insulation Diameter 0.194 in, Maximum Operating Temperature 475 Degrees F, Maximum Run Conductors 2, Minimum Run Wire Size 26 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Conductors 2, Minimum Tap Wire Size 26 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 300 V, Number of Ports 1, Contact Finish Nickel, Contact Material Copper, Fill Material Sealant, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0100)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black (J-00205)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK1000 (DC-1000-P)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW BULK (5916G15BK)
- HARTING Han 5 Mod-Male-Es 16 A, PK 2 (09140052616)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- MIDWEST FASTENER 16-14 Gauge Multi-Stack Disconnectors 20PK (62695)
- Dolphin Components Wire Connectors