Shop All Coaxial Cables
Dolphin Components
Coupler, Cable, RCA/Male, RG6, PK10
Mfr # DC-CRCAM6PLEN
Zoro # G3938821
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6 Plenum
- Connection RCA Male
- Color Silver
- Features Corrosion Resistant Nickel Plating
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-CRCAM6PLEN
- Zoro # G3938821
- Country of Origin China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | RG-6 Plenum |
Connection | RCA Male |
Color | Silver |
Features | Corrosion Resistant Nickel Plating |
Impedance | 75 ohm |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Compression |
Standards | RoHS Compliant |
Compatible Coaxial Cable Type | RG-6 |
Resistance Properties | Corrosion Resistant |
Gender | Male |
Maximum Impedance | 75 ohm |
Compatible Cable Fire Rating | Plenum |
Finish | Nickel-Plated |
Maximum Frequency | 4 GHz |
Product Type | Connector |
Connector Type | RCA |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type RCA, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 250V 3-Wire Locking Male Plug Assembly (CS8265)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- Dolphin Components Coaxial Cables