Shop All Coaxial Cables
Dolphin Components
Coupler, Cable, F-Type, RG59, PK10
Mfr # DC-CF59PLEN
Zoro # G4043042
original price:
$20.24
12% off
new price: $17.69
/pk 10, $1.77/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59 Plenum
- Connection F-Type Male
- Color Silver
- Features Made with Delrin Insulators
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-CF59PLEN
- Zoro # G4043042
- UPC # 071098380947
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | RG-59 Plenum |
Connection | F-Type Male |
Color | Silver |
Features | Made with Delrin Insulators |
Impedance | 75 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Compression |
Standards | RoHS Compliant |
Product Type | Connector |
Gender | Male |
Connector Type | F-Type |
Maximum Frequency | 4 GHz |
Maximum Impedance | 75 ohm |
Compatible Cable Fire Rating | Plenum |
Resistance Properties | Corrosion Resistant |
Compatible Coaxial Cable Type | RG-59 |
Finish | Nickel-Plated |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-59, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Made with Delrin Insulators, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL3430)
- GARDNER BENDER Wire Connector, Winged, Tan, PK100 (10-1H1)
- ZORO SELECT Channel U Fitting, Gold (V300UY)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG59 Coax, PK10 (DC-CBNCM59)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- Dolphin Components Coaxial Cables