Shop All Coaxial Cables
Dolphin Components
Coupler, Cable, BNC/Male, RG59, PK10
Mfr # DC-CBNCRAM6PLEN
Zoro # G7539244
product price: $35.19
/pk 10, $3.52/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6 Plenum
- Connection BNC Male
- Color Gold
- Features Corrosion Resistant Nickel Plating
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-CBNCRAM6PLEN
- Zoro # G7539244
- UPC # 071098380954
- Country of Origin China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-6 Plenum |
Item | Coaxial Connector (Right Angle) |
Connection | BNC Male |
Color | Gold |
Features | Corrosion Resistant Nickel Plating |
Impedance | 75 ohm |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Compression |
Standards | RoHS Compliant |
Maximum Frequency | 4 GHz |
Compatible Coaxial Cable Type | RG-6 |
Maximum Impedance | 75 ohm |
Gender | Male |
Product Type | Connector |
Finish | Nickel-Plated |
Compatible Cable Fire Rating | Plenum |
Resistance Properties | Corrosion Resistant |
Connector Type | BNC |
Description
Coaxial Connector (Right Angle), Gender Male, Product Type Connector, Color Gold, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC, 6 Pins (RE17RMJU)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GE3EXX)
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- Dolphin Components Coaxial Cables