Shop All Coaxial Cables
Dolphin Components
Coupler, Cable, BNC/Male, RG59, PK10
Mfr # DC-78-10
Zoro # G4011865
original price:
$11.39
14% off
new price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59/62 Plenum
- Connection BNC Male
- Color Silver
- Features Corrosion Resistant Nickel Plating
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-78-10
- Zoro # G4011865
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | RG-59/62 Plenum |
Connection | BNC Male |
Color | Silver |
Features | Corrosion Resistant Nickel Plating |
Impedance | 75 ohm |
Hz | 0 to 4 GHz |
Installation Method | Crimp-On (2 Piece) |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Finish | Nickel-Plated |
Connector Type | BNC |
Gender | Male |
Maximum Impedance | 75 ohm |
Compatible Cable Fire Rating | Plenum |
Compatible Coaxial Cable Type | RG-59, RG-62 |
Product Type | Connector |
Maximum Frequency | 4 GHz |
Resistance Properties | Corrosion Resistant |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (2 Piece), Compatible Coaxial Cable Type RG-59, RG-62, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G240)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SAO12V06)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- DOLPHIN COMPONENTS CableCoupler, F-Type/Male, RG11 Coax, PK10 (DC-CF11)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-89-1)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- Dolphin Components Coaxial Cables