Shop All Coaxial Cables
Dolphin Components
Coupler, Cable, BNC/Female, RG6, PK10
Mfr # DC-89-30
Zoro # G9733814
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6 Plenum
- Color Silver
- Connection BNC Female
- Features Corrosion Resistant Nickel Plating
- Impedance 50 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolphin Components
- MFR # DC-89-30
- Zoro # G9733814
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-6 Plenum |
Item | Coaxial Connector |
Color | Silver |
Connection | BNC Female |
Features | Corrosion Resistant Nickel Plating |
Impedance | 50 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Crimp-On (2 Piece) |
Standards | RoHS Compliant |
Product Type | Connector |
Gender | Female |
Maximum Impedance | 50 ohm |
Maximum Frequency | 4 GHz |
Compatible Cable Fire Rating | Plenum |
Resistance Properties | Corrosion Resistant |
Compatible Coaxial Cable Type | RG-6 |
Connector Type | BNC |
Finish | Nickel-Plated |
Description
Coaxial Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On (2 Piece), Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Corrosion Resistant Nickel Plating, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- SECURITIE Cable Tie, 8", 50 lb., Yellow, PK100 (CT8-50100Y)
- SQUARE D 277VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V04)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG59 Coax, PK10 (DC-CBNCM59)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- Dolphin Components Coaxial Cables