Shop All Coaxial Cables
Dolphin Components
Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10
Mfr # DC-2710
Zoro # G1377731
product price: $13.79
/pk 10, $1.38/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-58 PVC, RG-59 PVC/PTFE, RG-6 PVC/PTFE
- Connection BNC Male
- Color Silver
- Impedance 75 ohm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-2710
- Zoro # G1377731
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Details
Cable Type | RG-58 PVC, RG-59 PVC/PTFE, RG-6 PVC/PTFE |
Item | Coaxial Connector |
Connection | BNC Male |
Color | Silver |
Impedance | 75 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Crimp-On |
Standards | RoHS Compliant |
Gender | Male |
Compatible Cable Fire Rating | Plenum |
Connector Type | BNC |
Compatible Coaxial Cable Type | RG-58, RG-59, RG-6 |
Maximum Frequency | 4 GHz |
Finish | Nickel-Plated |
Product Type | Connector |
Maximum Impedance | 75 ohm |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-58, RG-59, RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Material Brass, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- STEREN Fascia Mount Plate (221-355)
- ZORO SELECT Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (8460FR)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG59 Coax, PK10 (DC-CBNCM59)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- SANOXY 10-Pack PL259 Solder Connector Plug with Reducer for RG8X Coaxial Coax Cable (274403132175)
- Dolphin Components Coaxial Cables