Shop All Coaxial Cables
Dolphin Components
CableCoupler, BNC/Male, RG174/188/316, PK10
Mfr # DC-MC78-17
Zoro # G1984949
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-174/188/316
- Color Silver
- Connection BNC Male
- Features Corrosion Resistant Nickel Plating
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolphin Components
- MFR # DC-MC78-17
- Zoro # G1984949
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-174/188/316 |
Item | Coaxial Connector |
Color | Silver |
Connection | BNC Male |
Features | Corrosion Resistant Nickel Plating |
Impedance | 75 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Installation Method | Crimp-On (3 Piece) |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Finish | Nickel-Plated |
Gender | Male |
Maximum Frequency | 4 GHz |
Connector Type | BNC |
Resistance Properties | Corrosion Resistant |
Maximum Impedance | 75 ohm |
Product Type | Connector |
Compatible Coaxial Cable Type | RG-174, RG-188, RG-316 |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-174, RG-188, RG-316, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features Corrosion Resistant Nickel Plating, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-LG1-5PK-BK)
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- Dolphin Components Coaxial Cables