Shop All Cable Supports
Dolphin Components
Cable Staple, Nail, 5/16In, White, PK100
Mfr # DCC-6W
Zoro # G4662996
product price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type RG-6 Coaxial Cable
- Size 5/16 in
- Color White
- Material Plastic, Steel
- For Use With RG-6 Coaxial Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DCC-6W
- Zoro # G4662996
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Dimensions
Size | 5/16 in |
Details
Item | Cable Staple |
For Wire/Cable Type | RG-6 Coaxial Cable |
Color | White |
Material | Plastic, Steel |
For Use With | RG-6 Coaxial Cables |
For Use On | Brick, Concrete, Wood |
Finish | Zinc Plated |
Product Type | Cable Staple |
Manufacturer Location | Globally Sourced |
Compatible Material | Brick, Concrete, Wood |
Description
Cable Staple, Size 5/16 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type RG-6 Coaxial Cable, Color White, Compatible Material Brick, Concrete, Wood, Properties Rust Resistant, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Black (306148)
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- MERSEN Semiconductor Fuse, Fast-Acting, 8A, 570V AC, Non-Indicating (DCT8-2)
- RACO Electrical Box, 95.3 cu in, Masonry, 6 Gang, Steel, Rectangular (960)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, Black, PK100 (DC-3/16NB)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, Black, PK100 (DC-1NB)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- Dolphin Components Cable Supports