Shop All Cable Supports
Dolphin Components
Cable Staple, Nail, 1/4In, Black, PK100
Mfr # DCC-59B
Zoro # G4675833
product price: $5.95
/pk 100, $0.06/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type RG-59 Coaxial Cable
- Size 1/4 in
- Color Black
- Material Plastic, Steel
- For Use With RG-59 Coaxial Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DCC-59B
- Zoro # G4675833
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Dimensions
Size | 1/4 in |
Details
For Wire/Cable Type | RG-59 Coaxial Cable |
Item | Cable Staple |
Color | Black |
Material | Plastic, Steel |
For Use With | RG-59 Coaxial Cables |
For Use On | Brick, Concrete, Wood |
Finish | Zinc Plated |
Product Type | Cable Staple |
Manufacturer Location | Globally Sourced |
Compatible Material | Brick, Concrete, Wood |
Description
Cable Staple, Size 1/4 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type RG-59 Coaxial Cable, Color Black, Compatible Material Brick, Concrete, Wood, Properties Rust Resistant, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, Blk (5332)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1+N Pole, 277V AC, C Curve (5SY45067)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, Black, PK100 (DC-5/8NB)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- ZSI Cush-A-Ring Clamp, Rubber, CT-1/2", IP-3/8" (SPH-2)
- Dolphin Components Cable Supports