Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC/Male, RG6 Coax, PK10
Mfr # DC-UG88-30
Zoro # G4857632
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6 Plenum
- Connection BNC Male
- Color Silver
- Features Corrosion Resistant Nickel Plating
- Impedance 50 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-UG88-30
- Zoro # G4857632
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-6 Plenum |
Item | Coaxial Connector |
Connection | BNC Male |
Color | Silver |
Features | Corrosion Resistant Nickel Plating |
Impedance | 50 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Installation Method | Twist-On |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Maximum Frequency | 4 GHz |
Compatible Cable Fire Rating | Plenum |
Product Type | Connector |
Resistance Properties | Corrosion Resistant |
Compatible Coaxial Cable Type | RG-6 |
Finish | Nickel-Plated |
Gender | Male |
Maximum Impedance | 50 ohm |
Connector Type | BNC |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Corrosion Resistant Nickel Plating, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2468SW8806)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA)
- ZORO SELECT Strut Channel, 2 ft. L, White Paintd Steel (FS-200SS WT 24.00)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG8/11 Coax, PK10 (DC-MC88-26)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG6, PK10 (DC-88-30)
- Dolphin Components Coaxial Cables