Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC/Male, RG59 Coax, PK10
Mfr # DC-RA-10
Zoro # G7566605
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59/62 Plenum
- Color Silver
- Connection BNC Male
- Features Corrosion Resistant Nickel Plating
- Impedance 50 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolphin Components
- MFR # DC-RA-10
- Zoro # G7566605
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector (Right Angle) |
Cable Type | RG-59/62 Plenum |
Color | Silver |
Connection | BNC Male |
Features | Corrosion Resistant Nickel Plating |
Impedance | 50 ohm |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Twist-On |
Standards | RoHS Compliant |
Compatible Cable Fire Rating | Plenum |
Gender | Male |
Resistance Properties | Corrosion Resistant |
Product Type | Connector |
Maximum Impedance | 50 ohm |
Finish | Nickel-Plated |
Connector Type | BNC |
Compatible Coaxial Cable Type | RG-59, RG-62 |
Maximum Frequency | 4 GHz |
Description
Coaxial Connector (Right Angle), Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, RG-62, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupancy Switch Wht (DOS05-1LW)
- ANCOR Black 18 AWG Tinned Copper Wire - 250' (100025)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- POWER FIRST Cable Splitter, 3 Way (5LR26)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- Dolphin Components Coaxial Cables