Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC/Male, RG59 Coax, PK10
Mfr # DC-CBNCRAM59
Zoro # G3955497
original price:
$34.99
24% off
new price: $26.35
/pk 10, $2.64/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59
- Color Gold
- Connection BNC Male
- Features Corrosion Resistant Nickel Plating
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-CBNCRAM59
- Zoro # G3955497
- Country of Origin China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-59 |
Item | Coaxial Connector (Right Angle) |
Color | Gold |
Connection | BNC Male |
Features | Corrosion Resistant Nickel Plating |
Impedance | 75 ohm |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Compression |
Standards | RoHS Compliant |
Gender | Male |
Product Type | Connector |
Maximum Frequency | 4 GHz |
Finish | Nickel-Plated |
Resistance Properties | Corrosion Resistant |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-59 |
Connector Type | BNC |
Description
Coaxial Connector (Right Angle), Gender Male, Product Type Connector, Color Gold, Installation Method Compression, Compatible Coaxial Cable Type RG-59, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, B Curve (M9F21101)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40111G)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- POWERCOMM Coax Connector T PL259 (215-55101)
- Dolphin Components Coaxial Cables