Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC/Male, RG58 Coax, PK10
Mfr # DC-UG78-1
Zoro # G4964705
original price:
$21.35
7% off
new price: $19.75
/pk 10, $1.98/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-58
- Color Silver
- Connection BNC Male
- Features Corrosion Resistant Nickel Plating
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-UG78-1
- Zoro # G4964705
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | RG-58 |
Color | Silver |
Connection | BNC Male |
Features | Corrosion Resistant Nickel Plating |
Impedance | 75 ohm |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Twist-On |
Standards | RoHS Compliant |
Finish | Nickel-Plated |
Maximum Frequency | 4 GHz |
Product Type | Connector |
Compatible Coaxial Cable Type | RG-58 |
Connector Type | BNC |
Resistance Properties | Corrosion Resistant |
Maximum Impedance | 75 ohm |
Gender | Male |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-58, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22967401)
- BRADY Lockout Board, Unfilled, Red/White (3070)
- LINEMASTER Foot Switch (09ASXP-5K)
- ZORO SELECT 18 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3637)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- DOLPHIN COMPONENTS CableCoupler, F-Type/Male, RG11 Coax, PK10 (DC-CF11)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG8/11 Coax, PK10 (DC-MC88-26)
- HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable, RG-59/U, 22 AWG, Yellow (TV99)
- Dolphin Components Coaxial Cables