Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC/Male, RG58 Coax, PK10
Mfr # DC-MC78-1
Zoro # G9789613
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-58
- Color Silver
- Connection BNC Male
- Features Corrosion Resistant Nickel Plating
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolphin Components
- MFR # DC-MC78-1
- Zoro # G9789613
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-58 |
Item | Coaxial Connector |
Color | Silver |
Connection | BNC Male |
Features | Corrosion Resistant Nickel Plating |
Impedance | 75 ohm |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Crimp-On (3 Piece) |
Standards | RoHS Compliant |
Finish | Nickel-Plated |
Product Type | Connector |
Maximum Frequency | 4 GHz |
Maximum Impedance | 75 ohm |
Resistance Properties | Corrosion Resistant |
Gender | Male |
Compatible Coaxial Cable Type | RG-58 |
Connector Type | BNC |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-58, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG59 Coax, PK10 (DC-CBNCM59)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- Dolphin Components Coaxial Cables