Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC/Female, RG6 Coax, PK10
Mfr # DC-FC89-5
Zoro # G9733796
product price: $10.79
/pk 10, $1.08/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6
- Color Silver
- Connection BNC Female
- Features Corrosion Resistant Nickel Plating
- Impedance 50 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-FC89-5
- Zoro # G9733796
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | RG-6 |
Color | Silver |
Connection | BNC Female |
Features | Corrosion Resistant Nickel Plating |
Impedance | 50 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Installation Method | Crimp-On (3 Piece) |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Maximum Impedance | 50 ohm |
Finish | Nickel-Plated |
Gender | Female |
Resistance Properties | Corrosion Resistant |
Product Type | Connector |
Connector Type | BNC |
Compatible Coaxial Cable Type | RG-6 |
Maximum Frequency | 4 GHz |
Description
Coaxial Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features Corrosion Resistant Nickel Plating, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Grounding Clamp, 8 3/4 Current: 500A, Chrme-Plated Iron, Brss Grip, Lngth: 21mm, Thickness : 0.8mm (44941)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 25' Length (BSLNY100-25)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- STEREN BNC Jack to F Plug Coax Adapter (200-108)
- Dolphin Components Coaxial Cables