Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC/Female, RG58 Coax, PK10
Mfr # DC-FC89-1
Zoro # G7482937
product price: $20.39
/pk 10, $2.04/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-58
- Color Silver
- Connection BNC Female
- Features Corrosion Resistant Nickel Plating
- Impedance 50 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-FC89-1
- Zoro # G7482937
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-58 |
Item | Coaxial Connector |
Color | Silver |
Connection | BNC Female |
Features | Corrosion Resistant Nickel Plating |
Impedance | 50 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Crimp-On (3 Piece) |
Standards | RoHS Compliant |
Maximum Impedance | 50 ohm |
Compatible Coaxial Cable Type | RG-58 |
Resistance Properties | Corrosion Resistant |
Maximum Frequency | 4 GHz |
Finish | Nickel-Plated |
Connector Type | BNC |
Product Type | Connector |
Gender | Female |
Description
Coaxial Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-58, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features Corrosion Resistant Nickel Plating, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- SQUARE D Neutral Lug Kit (LK150AN)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG8X6X4)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- Dolphin Components Coaxial Cables