Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC, RG58 Plenum Coax, PK10
Mfr # DC-88-11
Zoro # G4857657
original price:
$10.59
12% off
new price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-58 Plenum
- Connection BNC Male
- Color Silver
- Features Corrosion Resistant Nickel Plating
- Impedance 50 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-88-11
- Zoro # G4857657
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | RG-58 Plenum |
Connection | BNC Male |
Color | Silver |
Features | Corrosion Resistant Nickel Plating |
Impedance | 50 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Crimp-On (2 Piece) |
Standards | RoHS Compliant |
Gender | Male |
Maximum Impedance | 50 ohm |
Finish | Nickel-Plated |
Resistance Properties | Corrosion Resistant |
Connector Type | BNC |
Compatible Cable Fire Rating | Plenum |
Maximum Frequency | 4 GHz |
Product Type | Connector |
Compatible Coaxial Cable Type | RG-58 |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (2 Piece), Compatible Coaxial Cable Type RG-58, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Corrosion Resistant Nickel Plating, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Black - 4' Long Stick (HS461-BK)
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- DISCO Cable Ties, Releasable, 5/16" Hole, PK10 (12046PK)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC78-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- Dolphin Components Coaxial Cables