Shop All Cable Clamps & Clips
Dolphin Components
Cable Clamp, 5/16 In, White, PK100
Mfr # DC-5/16N
Zoro # G4964522
original price:
$6.95
9% off
new price: $6.29
/pk 100, $0.06/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.063 in
- Clamp Band Width 1/2 in
- Clamp Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-5/16N
- Zoro # G4964522
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2031 in |
Width | 1/2" |
Clamping Dia. | 5/16" |
Details
Item | Cable Clamp |
Clamp Material | 6/6 Nylon |
Clamp Thickness | 0.063 in |
Clamp Color | White |
Clamp Finish | Natural |
Color | White |
Material | 6/6 Nylon |
Thickness | 1/16" |
Temp. Range (F) | 40 to 85 |
Description
Cable Clamp, Cable Clamp, 6/6 Nylon, Cable Clamping Dia. 5/16 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.063 in, Clamp Band Width 1/2 in, White, Natural Clamp Finish, Temp. Range (F) 40 to 85, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 22mm, 24VAC/DC (XB5AVB5)
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, Black, PK100 (DC-3/16NB)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, Black, PK100 (DC-5/8NB)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- OKTOLOCK Clip, Black (OK0203BK)
- Dolphin Components Cable Clamps & Clips