Shop All Cable Clamps & Clips
Dolphin Components
Cable Clamp, 3/8 In, Black, PK100
Mfr # DC-3/8NB
Zoro # G4669244
product price: $7.95
/pk 100, $0.08/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.063 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-3/8NB
- Zoro # G4669244
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2031 in |
Clamping Dia. | 3/8" |
Width | 1/2" |
Details
Item | Cable Clamp |
Clamp Material | 6/6 Nylon |
Clamp Thickness | 0.063 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Material | 6/6 Nylon |
Thickness | 1/16" |
Temp. Range (F) | 40 to 85 |
Description
Cable Clamp, Cable Clamp, 6/6 Nylon, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.063 in, Clamp Band Width 1/2 in, Black, Natural Clamp Finish, Temp. Range (F) 40 to 85, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T943)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Green (HS364-S50-GREEN)
- HILLMAN 75 ft. L Copper 22 Ga. Wire, 10PK (123129-N)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, White, PK100 (DC-1/2N)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, Black, PK100 (DCC-6B)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- Dolphin Components Cable Clamps & Clips