Shop All Cable Clamps & Clips
Dolphin Components
Cable Clamp, 1 In, White, PK100
Mfr # DC-1N
Zoro # G4964556
original price:
$19.97
32% off
new price: $13.49
/pk 100, $0.13/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.063 in
- Clamp Band Width 1/2 in
- Clamp Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-1N
- Zoro # G4964556
- UPC # 071098321384
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2031 in |
Clamping Dia. | 1" |
Width | 1/2" |
Details
Item | Cable Clamp |
Clamp Material | 6/6 Nylon |
Clamp Thickness | 0.063 in |
Clamp Color | White |
Clamp Finish | Natural |
Color | White |
Thickness | 1/16" |
Material | 6/6 Nylon |
Temp. Range (F) | 40 to 85 |
Description
Cable Clamp, Cable Clamp, 6/6 Nylon, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.063 in, Clamp Band Width 1/2 in, White, Natural Clamp Finish, Temp. Range (F) 40 to 85, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1AM12)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, White, PK100 (DC-1/8N)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, Black, PK100 (DC-1NB)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- ZSI Cush-A-Ring Clamp, Rubber, 1-1/2"PVC Pipe (SPP-7)
- Dolphin Components Cable Clamps & Clips