Shop All Cable Clamps & Clips
Dolphin Components
Cable Clamp, 1 In, Black, PK100
Mfr # DC-1NB
Zoro # G4964513
product price: $19.19
/pk 100, $0.19/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.063 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-1NB
- Zoro # G4964513
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2031 in |
Clamping Dia. | 1" |
Width | 1/2" |
Details
Item | Cable Clamp |
Clamp Material | 6/6 Nylon |
Clamp Thickness | 0.063 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Material | 6/6 Nylon |
Temp. Range (F) | 40 to 85 |
Thickness | 1/16" |
Description
Cable Clamp, Cable Clamp, 6/6 Nylon, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.063 in, Clamp Band Width 1/2 in, Black, Natural Clamp Finish, Temp. Range (F) 40 to 85, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, JD Series 250A, 3 Pole, 600V AC (JD3250)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (SNAP8200WTRA)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, Black, PK100 (DC-5/8NB)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, White, PK100 (DC-1/8N)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, White, PK100 (DC-1/2N)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 48 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x48)
- Dolphin Components Cable Clamps & Clips