Shop All Cable Ties
Dolphin Components
26" L Extra Heavy Duty Cable Tie PK 50
Mfr # DC-316SS26-450L
Zoro # G7941507
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 450 lb.
- Width - Cable Tie 0.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolphin Components
- MFR # DC-316SS26-450L
- Zoro # G7941507
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 26" |
Width | 0.62" |
Width - Cable Tie | 0.62" |
Max. Bundle Dia. | 8.00" |
Approximate Length - Cable Tie | 26" |
Length - Cable Tie | 26.00" |
Nominal Length | 26 in |
Nominal Max. Bundle Dia. | 8 in |
Actual Length | 26 in |
Description
Cable Tie, Standard, Actual Length 26 in, Width 0.62 in, Nominal Length 26 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 450 lb, Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 8 in, Temp. Range 0 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1651)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (Q-75-MRL-BK)
- IDEAL Connector, PK25 (85-950)
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- DOLPHIN COMPONENTS 0.59" Cable Tie NAT PK 1000 (DC-LPM-2)
- DOLPHIN COMPONENTS 26" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS26-450X)
- DOLPHIN COMPONENTS 5" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS5-250X)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- Dolphin Components Cable Ties